Beli pcb listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Philips SimBat Batten Light Fitting (Rumah Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    Philips SimBat Batten Light Fitting (Rumah Lampu)
    Deskripsi:
    Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20
    atribut:
    • Classification: IP 20
  2. RIDGID PCB Assembly
    Mulai

    Rp9.299.900

    RIDGID PCB Assembly
    atribut:
    • Part Tool: P
    • Catalog Number: 44518
  3. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  4. ENGINEER PCB Connector Extractor (Ekstraktor Konektor)
    Mulai

    Rp249.900

    ENGINEER PCB Connector Extractor (Ekstraktor Konektor)
    Deskripsi:
    -The precision processed tip securely holds the circuit board connector and enables smooth removal vertically without the worry of damaging the housing of breaking the wires. -For removing and inserting circuit board connector.
    atribut:
    • Total Length: 112mm
    • Material: Stainless Steel
  5. GENTOS Handlamp
    Mulai

    Rp719.900

    GENTOS Handlamp
    atribut:
    • Light Source Used: 1 x High power COB LED, 1 x Chip type white LED
    • Irradiation Distance (Approx): 2m Drop
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  8. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  9. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  10. goot Cutting Pliers Depaneling PCB ESD (Tang Potong)
    Mulai

    Rp1.299.900

    goot Cutting Pliers Depaneling PCB ESD (Tang Potong)
    Deskripsi:
    -Can be cut with light force. Structure is designed for less stress on the circuit board.-Recommened for bake, paper base epoxy, and glass epoxy (CEM-3)circuit boards. -Tool for cutting the connection part (tab)of the slit type perforation circuit board.
    atribut:
    • Total Length: 147mm
    • Purpose of Use: Tool for cutting the connection part (tab)of the slit type perforation circuit board.
  11. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  12. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
Daftar Harga pcb listrik Terbaru October 2026
Philips SimBat Batten Light Fitting (Rumah Lampu)Rp149.900
RIDGID PCB AssemblyRp9.299.900
OMRON PCB RelayRp98.900
ENGINEER PCB Connector Extractor (Ekstraktor Konektor)Rp249.900
GENTOS HandlampRp719.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Philips LED Bulb (Lampu Bohlam)Rp39.900
LAKONI Welding Machine E Series (Mesin Las)Rp1.599.900
WEIDMULLER PCB Connectors Omnimate Signal (Female Headers Solder Connection)Rp2.499.900
WEIDMULLER PCB connectors BLZ Omnimate Signal Pale GreenRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)